Edwards Signaling
Tower Light Sounder Tier, 36mm, 24VAC/DC
Mfr # 236PZO
Zoro # G5765076
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 24V AC/DC
- Diameter 36 mm
- Sound Modes Mono-tone
- Housing Material Polycarbonate
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- PORTWEST Iona Plus Mesh Vest, L (US391)
- GASCO Gas Cylinder Regulator, 0.25Lpm (70-0.25)
- REEBOK Work Shoes, 14, W, Navy, Alloy, Mens, PR (RB4043)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EATON Tower Light LED Module Steady, Red (SL7-L120-R)
- MILWAUKEE TOOL Carrying Bag for M18 ROCKET Tower Lights (42-55-2137)
- EATON Tower Light LED Module Steady, Red (SL7-L24-R)
- Edwards Signaling Tower Lights