Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibrating Horn, Horn, Continuous, 24V AC, 103 dB, Heavy Duty Die Cast, Gray, Surface Mount

  • Mfr # 870P-G5

  • Zoro # G4667914


product price: $143.21
/ea
Free Shipping & Returns

Key Features

Housing Material
Heavy Duty Die Cast
Mounting
Surface
Amps
0.63
Color
Gray
Audible Alarm Type
Horn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870P-G5
Zoro #
G4667914
UPC #
782640600054
Country of Origin
Mexico

Dimensions

Width
4.625 in
Height
4.625 in
Depth
1.875 in
Overall Depth
1 7/8 in
Overall Length
4 5/8 in
Overall Width
4 5/8 in

Details

Item
Vibrating Horn
Housing Material
Heavy Duty Die Cast
Mounting
Surface
Amps
0.63
Color
Gray
Audible Alarm Type
Horn
Voltage
24V AC
Standards
UL Listed
Indoor/Outdoor
Indoor
Decibels
103 dB
Sound Pattern
Continuous
Visual Indicator Type
No Visual Indicator
Vibrating
Yes
Power Source
Wire
Includes
Enclosure, Gasket
Features
Completely Assembled, Corrosion Resistant Finish
Rating
NEMA 4X
Material
Heavy Duty Die Cast
Product Type
Horn
Number of Sound Patterns
1
NEMA Rating
NEMA 4X
Volume Selection
Selectable Volume
Sound Continuity
Continuous
Operating Current
0.630 A
Alarm Volume @ 10 ft - Maximum
103 dB
Sound Principle
Vibrating
Vibration
Vibrating
Sound Style
Horn
Mounting Style
Surface Mount
Alarm Volume @ 1 m - Maximum
113 dB
Connection Type
Plug-In Assembly
IP Rating
NEMA 4X
For Location
Indoor
Operating Voltage
24V AC

Description

Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V AC, Decibels 103 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 4.625 in, Width 4.625 in, Depth 1.875 in, Vibrating Yes, Housing Material Heavy Duty Die Cast, Rating NEMA 4X, Features Completely Assembled, Corrosion Resistant Finish, Standards UL Listed, Amps 0.63, Color Gray, Includes Enclosure, Gasket, Vibrating Horn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products