Shop EENERGETICLIGHTING
See all product information
Create Account
4FT LED linear Bed Light 4000K Cool White LED PATIENT BED LIGHT
- Mfr # E2BL2040D-840
- Zoro # G422905041
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Color Temperature
4000 K
Standards
ETL Listed
CRI
83
Housing Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2BL2040D-840
- Zoro #
- G422905041
- UPC #
- 845940009962
- Country of Origin
- Thailand
Dimensions
- Width
- 4.6 in
- Length
- 48.6 in
- Height
- 4.6 in
Details
- Voltage
- 120V
- Color Temperature
- 4000 K
- Standards
- ETL Listed
- CRI
- 83
- Housing Finish
- White
- Bulb Primary Application
- Healthcare, Patient Bed, Hospitals, Care center
- Beam Angle
- 120 Degrees
- Fixture Housing Material
- Aluminum
- Fixture Item
- Bed Light
- Fixture Housing Color
- White
Description
LED Bed Light emulates the traditional bi-directional fluorescent fixtures used throughout hospitals and the general medical/nursing industry. Two diffuser panels direct light down, up, or in both directions; 40W downlight, 20W uplight, or 60W altogether. A convenient indicator nightlight is provided for easily locating pull chain switches at night. Two pull chain switches provided for controlling nightlight and switching between lighting modes. Each pull chain is provided with a string extension to customize the chain length and providing easier access for bed occupants with limited mobility.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.