AUGER EDELMAN EXPANDABLE
Mfr # 01.02.02.10.C
Zoro # G3780294
product price:Â $199.66
/ea
Free Shipping & Returns
Key Features
Dia. (In.)
4 in
Connector Type
Conical Screw
Type
Combination
Accessory Type
Extendible Auger
Product Type
Auger
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
01.02.02.10.C
Zoro #
G3780294
UPC #
-
Country of Origin
Unknown
Dimensions
Dia. (In.)
4 in
Overall Diameter
3 7/8 in
Details
Item
Auger
Connector Type
Conical Screw
Type
Combination
Accessory Type
Extendible Auger
Product Type
Auger
Description
Auger, Combination, Dia. (In.) 4 in, Connector Type Conical Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.