Shop All Tags
Electromark
Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100
Mfr # Y602697
Zoro # G4199623
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 2 7/8 in
- Legend Color Black
- Shape Rectangle
Product Information
- Brand Electromark
- MFR # Y602697
- Zoro # G4199623
- Country of Origin United States
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 2 7/8 in |
Overall Height | 5 3/4 in |
Overall Width | 2 7/8 in |
Details
Description
Caution Tag, Front Side Legend Danger Do Not Operate, Header Caution, Language English, Legend Type Text, Number of Printed Sides 1, Overall Height 5 3/4 in, Overall Width 2 7/8 in, Reverse Side Legend Not Applicable, Sign Background Color Yellow, Sign Out Sections Attached To, Date, Reason, Signed, Signage Type Tag, Write-On Surface Yes, Header Background Color Black, Header Text Color Yellow, Legend Color Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Electrical Lockout Tagout Out Kit (S1010E410KA)
- FIBERLINK Absorbent Pad, HazMat, HW, Box, PK100 (PPHB10D)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- BONDHUS NUT DRIVER 10MM HOLLOW SHAFT (BH38476)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625855)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625853)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Round, PK100 (41881)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XAZ9)
- ZORO SELECT Rdy F/ Svce Tag, 3 x 5-3/4 In, Met, PK100 (9WJ40)
- Electromark Tags