Label, 3, Silver, 4 In. H, PK5

  • Mfr # 3412243

  • Zoro # G3897153


product price:  $9.99
/pk 5, $2.00/ea

Key Features

Material
Vinyl
Color
Silver
Overall Width
1 1/4 in
Overall Height
4 in
Character Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3412243
Zoro #
G3897153
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/4 in
Overall Height
4 in
Character Height
4 in

Details

Material
Vinyl
Color
Silver
Item
Die Cut Number Label
Character
3
Character Type
Numbers
Number of Pieces
5
Characters Included
3
Embossed
No

Description

Die Cut Number Label, Character Height 4 in, Character Type Numbers, Characters Included 3, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 4 in, Overall Width 1 1/4 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.