Shop ELEDING

Solar Powered Outdoor Light

  • Mfr # EE-SSL-05PN1

  • Zoro # G823956406


product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Surface
Overall Length
11 in
Manufacturers Warranty Length
3 yr
Light Output
4,200 lm, 8,400 lm, 18,900 lm
Operating Temperature - Maximum
65 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EE-SSL-05PN1
Zoro #
G823956406
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 in
Manufacturers Warranty Length
3 yr
Overall Height
2 in
Overall Width
5 in
Wire Rope Length
11 in
Length
11 in

Details

Item
Solar Powered Outdoor Light
Mount Type
Surface
Light Output
4,200 lm, 8,400 lm, 18,900 lm
Operating Temperature - Maximum
65 Degrees C
Power Source
Solar
Standards
CE ROHS FCC ISO9001:2015
IP Rating
IP65
Housing Color
Black
Light Distribution Type - IESNA
Type III
Includes
Adjustable Mounting Brackets, Controller Module, LifePO4 Battery, Monocrystalline Solar Panel
Color Selectable
Not Selectable
Minimum Run Time
60 hr
Color Temperature
6000K
Lumen Selectable
Selectable
Housing Material
Aluminum
Fixture Wattage
20 W
Battery Recharge Time
8 hr
Operating Temperature - Minimum
-25 Degrees C
Power Source - TS Only
Solar
Power Source - old
Solar

Description

Solar Powered Outdoor Light, Fixture Wattage 20 W, Light Technology LED, Mount Type Surface, Color Temperature 6000K, Housing Material Aluminum, IP Rating IP65, Standards CE ROHS FCC ISO9001:2015, Manufacturers Warranty Length 3 yr

Restrictions

Hazardous material

Ratings & reviews