Shop ELEDING
See all product information
Create Account
Solar Powered Outdoor Light
Mfr # EE-SSL-05PN3
Zoro # G923956221
product price:Â
$
1,116.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-25 Degrees C
Power Source
Solar
Overall Height
2 in
Lumen Selectable
Selectable
Minimum Run Time
60 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EE-SSL-05PN3
- Zoro #
- G923956221
- UPC #
- -
- Country of Origin
- China
- Item
- Solar Powered Outdoor Light
- Operating Temperature - Minimum
- -25 Degrees C
- Power Source
- Solar
- Lumen Selectable
- Selectable
- Minimum Run Time
- 60 hr
- IP Rating
- IP65
- Battery Recharge Time
- 8 hr
- Standards
- CE ROHS FCC ISO9001:2015
- Housing Material
- Aluminum
- Color Selectable
- Not Selectable
- Includes
- Adjustable Mounting Brackets, Controller Module, LifePO4 Battery, Monocrystalline Solar Panel
- Light Output
- 4,200 lm, 8,400 lm, 18,900 lm
- Operating Temperature - Maximum
- 65 Degrees C
- Color Temperature
- 6000K
- Housing Color
- Black
- Fixture Wattage
- 90 W
- Mount Type
- Surface
- Light Distribution Type - IESNA
- Type III
- Power Source - TS Only
- Solar
- Power Source - old
- Solar
Description
Solar Powered Outdoor Light, Fixture Wattage 90 W, Light Technology LED, Mount Type Surface, Color Temperature 6000K, Housing Material Aluminum, IP Rating IP65, Standards CE ROHS FCC ISO9001:2015, Manufacturers Warranty Length 3 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.