Shop ELEDING

Solar Powered Outdoor Light

  • Mfr # EE-SSL-05PN2

  • Zoro # G223956105


product price: 
$
574.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable Mounting Brackets, Controller Module, LifePO4 Battery, Monocrystalline Solar Panel
Lumen Selectable
Selectable
Overall Length
11 in
Manufacturers Warranty Length
3 yr
IP Rating
IP65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EE-SSL-05PN2
Zoro #
G223956105
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 in
Manufacturers Warranty Length
3 yr
Overall Height
2 in
Overall Width
5 in
Wire Rope Length
11 in

Details

Item
Solar Powered Outdoor Light
Includes
Adjustable Mounting Brackets, Controller Module, LifePO4 Battery, Monocrystalline Solar Panel
Lumen Selectable
Selectable
IP Rating
IP65
Operating Temperature - Minimum
-25 Degrees C
Operating Temperature - Maximum
65 Degrees C
Standards
CE ROHS FCC ISO9001:2015
Light Output
4,200 lm, 8,400 lm, 18,900 lm
Color Temperature
6000K
Housing Material
Aluminum
Minimum Run Time
60 hr
Light Distribution Type - IESNA
Type III
Fixture Wattage
40 W
Color Selectable
Not Selectable
Mount Type
Surface
Battery Recharge Time
8 hr
Housing Color
Black
Power Source
Solar
Power Source - TS Only
Solar
Power Source - old
Solar

Description

Solar Powered Outdoor Light, Fixture Wattage 40 W, Light Technology LED, Mount Type Surface, Color Temperature 6000K, Housing Material Aluminum, IP Rating IP65, Standards CE ROHS FCC ISO9001:2015, Manufacturers Warranty Length 3 yr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.