Elesa
Tube End Caps, 1344 lb., Black
Mfr # NDX.Q-1-1/2X0,120- B 3/8-16
Zoro # G2851777
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.065 in
- Shape Square
- Load Capacity 1,344 lb
- Thread Size 3/8-16
- Outside Dia. 1.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite: DeadLatch 1 1/8 LH FLT/ST 628 Aluminum 2.63 Inch Strike (ADR-4510-35-201-628)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx89mm (304714D)
- ZORO SELECT Corner Guard, Yellow, 2x48in, Adhesive (5KZH8)
- SECURITRON BatteryApplications When Door Can't Open In Event Power Fail (B-24-5)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- S & W Square Tube End, 1/2-13 Thread, Outside Dia.: 2 in sq. (TE2-3B)
- S & W Square Tube End, 1/2-13 Thread (TE1-3B)
- S & W Square Tube End, 5/8-11 Thread (TE1-2C)
- S & W Square Tube End, 1/2-13 Thread (TE2-1B)
- S & W Round Tube End, 3/8-16 Thread (TE1-1A)
- S & W Square Tube End, 5/8-11 Thread (TE1-3C)
- Elesa Tube End Leveling Mounts