Shop ELKAY
Additional $350.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Refrigeratd Fltrd, SS
Mfr # LZWS-LRPBM8K
Zoro # G8364358
product price:Â
$
5,533.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Indoor / Outdoor
Indoor
Mounting Type
Wall Mount (Inwall Frame/Plate)
Voltage
115V/60Hz
Material
Stainless Steel
Type
Electronic Bottle Filler Sensor with Mechanical Front Bubbler Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZWS-LRPBM8K
- Zoro #
- G8364358
- UPC #
- 094902045696
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Height
- 55.1250 in
Details
- Indoor / Outdoor
- Indoor
- Mounting Type
- Wall Mount (Inwall Frame/Plate)
- Item
- Bottle Fill Station,Refrigeratd Fltrd,SS
- Voltage
- 115V/60Hz
- Material
- Stainless Steel
- Type
- Electronic Bottle Filler Sensor with Mechanical Front Bubbler Button
- Full Load Amps
- 1 A
- Refrigerated / Non-Refrigerated
- 8.0 GPH
Description
Bottle Fill Station,Refrigeratd Fltrd,SS
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.