Shop ELKAY

Bottle Filling Station

  • Mfr # LZSTL8WSSPRO-FLP4-FSR5
  • Zoro # G925087374

product price: 
$
3,904.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Stainless
Cooling Capacity
8.0 gph
Manufacturer Warranty Length
5 yr Limited
Bottle Filler Depth
4 5/16 in
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZSTL8WSSPRO-FLP4-FSR5
Zoro #
G925087374
UPC #
094902183787
Country of Origin
United States
Housing Finish
Stainless
Cooling Capacity
8.0 gph
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Housing Material
Stainless Steel
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Environment
Indoor
Power Consumption
352 W
Antimicrobial
Antimicrobial
Basin Material
Stainless Steel
Housing Color
Gray
Bottle Dispenser Actuation
Sensor
Power Source
Electric Corded
Item
Drinking Fountain
Includes Water Filter
Water Filter Included
Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO
Filter Status Indicator
Filter Status Indicator Included
Compatible Filter Manufacturer Part Number
FLP4
Operating Voltage
115V AC
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
ADA Compliant
ADA Compliant
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Refrigerant Type
R134A
Includes Back Panel
Back Panel Not Included
Maximum Cold Water Temperature
50 Degrees F
Includes Water Chiller
Water Chiller Included
Refrigeration
Refrigerated
Filter Location
Top Panel Access
Full Load Current
5 A
Temperature Adjustment
Factory Set but Adjustable
Vandal Resistant
Not Vandal Resistant
Includes
Bottle Filler, Sediment Filter, Total PFAS Filter, Water Cooler
Fountain Actuation
Front Pushbar/Side Pushbar

Dimensions

Manufacturer Warranty Length
5 yr Limited
Bottle Filler Depth
4 5/16 in
Mounting Hole Diameter
7/16 in
Drain Outside Diameter
1 1/4 in
Width
19 in
Basin Width
18 in
Bottle Filler Width
18 in
Bottle Filler Height
26 3/4 in
Basin Depth
8 1/16 in
Overall Depth
36 3/4 in
Overall Height
46 7/8 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.