Zoro Homepage

Versatile Replacement Right - Eztlvr Lt Gry

  • Mfr # EZTLVR8L

  • Zoro # G208461365


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Material
Granite
Color
Light Gray
Height
24.8 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZTLVR8L
Zoro #
G208461365
UPC #
94902273648
Country of Origin
United States

Dimensions

Height
24.8 in
Depth
20 in
Width
20 in

Details

Voltage
115V
Material
Granite
Color
Light Gray

Description


Versatile Replacement Right - EZTLVR LT GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.