Shop EMI
See all product information
Create Account
Bleed Aid Kits, Trauma Kits
- Mfr # 9124
- Zoro # G423782085
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
PPE and Disposal Equipment Included
(6) Nitrile Gloves, Disposable Emergency Airway Kit, CPR Mask
Metal Detectability
No Metal Detectable Adhesive Bandages
Housing Width
16 in
Housing Depth
11 in
Number of People Served
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9124
- Zoro #
- G423782085
- UPC #
- -
- Country of Origin
- China
- Item
- Trauma Kit
- PPE and Disposal Equipment Included
- (6) Nitrile Gloves, Disposable Emergency Airway Kit, CPR Mask
- Metal Detectability
- No Metal Detectable Adhesive Bandages
- Number of People Served
- 72
- Oral and Inhalant Medicinals Included
- No Oral/Inhalant Medicinals
- Mountable
- Portable
- Housing Material
- Nylon
- Topical Medicinals Included
- (20) Antimicrobial Hand Wipes, (4) Ice Packs, Eye Wash
- Compatible Manufacturer Part Number
- 8V803
- Water Resistance
- Water Resistant
- Refill Management System Included
- Guided Refill System
- Wound Dressings Included
- (10) Sterile Pads, (2) Emergency Pressure Bandages, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (3) Sterile Conforming Bandages, (4) Abdominal Pads, Adhesive Tape, EMI Splint(TM), Nu-Stat, Vaseline Gauze, X8T Tourniquet
- Adhesive Bandages Included
- No Adhesive Bandages
- Housing Color
- Tan
- Tools Included
- Bandage Scissors, EMS Shears, Explorer(TM) Knife, Splinter Forceps, Straight Kelly Forceps
- Unitized
- Bulk
- Housing Type
- Bag
- Number of Components
- 72
- Includes Medication
- No Medication Included
- ANSI Class
- Class B
- ANSI Type
- Type II
- Product Type
- Trauma and First Aid Kit
- ANSI Standard Met
- Not ANSI Compliant
Dimensions
- Housing Width
- 16 in
- Housing Depth
- 11 in
- Housing Height
- 7 1/2 in
Description
Trauma Kit, Product Type Trauma and First Aid Kit, Application Not Applicable, Number of People Served 72, Number of Components 72, Adhesive Bandages Included No Adhesive Bandages, Wound Dressings Included (10) Sterile Pads, (2) Emergency Pressure Bandages, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (3) Sterile Conforming Bandages, (4) Abdominal Pads, Adhesive Tape, EMI Splint(TM), Nu-Stat, Vaseline Gauze, X8T Tourniquet
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.