Zoro Homepage

Unit Bearing Motor, 1/47 hp

  • Mfr # ESP-L16EM1

  • Zoro # G3137793


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
16 W
HP
1/47
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP-L16EM1
Zoro #
G3137793
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
1/2 in
Body Dia.
3 7/8 in
Overall Length
4 in
Cord Length
22 in
Length Less Shaft
3 1/2 in
Shaft Dia.
1/4 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
16 W
HP
1/47
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,500
Frame
Non-Standard
Motor Design
Shaded Pole
Motor Thermal Protection
Auto
Hz
60 Hz
Motor Application
HVAC/R
Frame Material
Cast Iron
Motor Mounting Type
Rear/Foot
Standards
Meets UL and Canadian Standards for Safety
Motor Bearings
Sleeve
Full Load Amps
0.80 A
Motor Service Factor
1
Ins. Class
A
Motor Enclosure Design
Totally Enclosed Air-Over
Plug Type
Round 2 Pin
Max. Ambient Temp.
40 Degrees C
Item
Unit Bearing Motor
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Motor Shaft Design
Threaded
No. of Speeds
1
Features
Cool running, Quiet Operation, Thick Film Lubricating System for Long Life and Dependability
Usable @ 200V
No
Usable @ 208V
No
Mounting Holes
Tapped 8-36

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/47 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 115V AC, 0.80 A Full Load Amps, Non-Standard Frame, Output Watts 16 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.