Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/85 hp

  • Mfr # SPFBE91H

  • Zoro # G1453435


product price: $42.89
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
9 W
HP
1/85
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPFBE91H
Zoro #
G1453435
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/4 in
Bolt Circle Dia.
2 13/16 in
Body Dia.
3 1/2 in
Overall Length
3 3/8 in
Length Less Shaft
3 in
Shaft Length
3/8 in
Cord Length
12 1/2 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
9 W
HP
1/85
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,500
Frame
Non-Standard
Hz
60 Hz
Motor Frame Material
Cast Iron
Standards
UL Recognized for US and Canada
Item
Unit Bearing Motor
Plug Type
Round 2 Pin
Motor Mounting Type
Rear/Foot
Motor Application
HVAC/R
Motor Bearings
Unit
Includes
Speed Nut, Mounting Screws
Motor Thermal Protection
Auto
Motor Service Factor
1
Frame Material
Cast Iron
Full Load Amps
0.60 A
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Threaded
Motor Design
Shaded Pole
Motor Mounting Position
All Angle
Ins. Class
B
Motor Enclosure Design
Totally Enclosed Air-Over
Capacitor Required
No
No. of Speeds
1
Usable @ 208V
No
Finish
Black Electro-Coat
Features
Precision Machined Housing with Positive Flow Lubrication and a Preoiled Felt Wick for Extended use with No Reoiling
Usable @ 200V
No
Mounting Holes
11 Total (3 on Rear, 8 on Feet)
Application
Evaporator Fan

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/85 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 115V AC, 0.60 A Full Load Amps, Non-Standard Frame, Output Watts 9 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.