Shop EMSCO GROUP
See all product information
Create Account
Little Diggers Kids Lawn Rake Garden Tool
- Mfr # 9049M-1
- Zoro # G210901354
product price:Â
$
10.69
/ea
Key Features
Overall Length
28-1/2 in
Overall Width of Tines
8-1/4 in
Handle Material
Polyethylene
Color
Green
Application
Outdoors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9049M-1
- Zoro #
- G210901354
- UPC #
- 72358904958
- Country of Origin
- China
Dimensions
- Overall Length
- 28-1/2 in
- Overall Width of Tines
- 8-1/4 in
- Length of Tines
- 2 in
- Depth
- 28.5 in
Details
- Handle Material
- Polyethylene
- Item
- Junior Kids Garden Rake
- Color
- Green
- Application
- Outdoors
Description
Hoping to teach your child the basics of gardening? Maybeyou are just looking for an extra hand in the yard. Look no further - the EMSCO Little Digger Lawn Rake is here to help!The little digger rake is designed just for kids to get them involved from a young age. Kids learn by imitation & these kid-safe rakes are perfect to grow their interest. Your child will be collecting leaves in no time once they get their little hands on this rake. Not to mention the family bonding that will occur from fun time spent outside in the garden.Made of metal, this is a real garden tool created for real work. However, it is specifically designed with kid-sized dimensions. This tool is offered in a bright, vibrant color that your kids will love. The painted metal material will prevent rust and allow for use in all weather without breaking. The lightweight design will allow kids to play and help for long periods of time without tiring.Prepare for hours of playtime family fun with the Little Digger Lawn Rake from EMSCO Group!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.