Battery - 9V - 12-/ Pack

  • Mfr # LN522

  • Zoro # G311242226


product price:  $246.99
/pk 12, $20.58/ea
Free Shipping & Returns

Key Features

Height
1.9 in
Battery Chemistry
Lithium (Li)
Battery Size
9V
Depth
1 in
Width
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LN522
Zoro #
G311242226
UPC #
-
Country of Origin
China

Dimensions

Height
1.9 in
Battery Size
9V
Depth
1 in
Width
0.7 in

Details

Item
Battery
Battery Chemistry
Lithium (Li)
Shelf Life
10 Year

Description

Power your industrial and professional devices with Energizer Industrial Lithium 9V Batteries. Proven lithium performance keeps you on the job with the longest-lasting professional batteries in high tech devices at construction sites, facility maintenance, repair services, medical centers, business offices, classrooms and more. Because your tools of the trade are an investment worth protecting, these industrial 9V batteries are 100% leakproof in standard use. They perform in extreme temperatures (-40°F to 140°F) and hold their power with up to 10 years of shelf life. All of these features are packed inside a lithium 9V battery that weighs 25% less than an alkaline 9V. Oh, and there's this-these 9V batteries provide up to 10 years of backup battery in AC-powered smoke detectors. So, for the precision devices and crucial equipment of your worksite, depend on the power and protection of Energizer Industrial Lithium 9V Batteries.


  • • Protect critical equipment at the worksite with the longest-lasting professional 9V batteries in high tech devices, plus they are 100% leakproof in standard usage.
  • • Puts the power you need within reach.
  • • Keep work site devices at full tilt with 9V batteries that hold power for up to 10 years in storage.
  • • Keep work devices and workdays running smoothly with reliable, long-lasting batteries for air fresheners, digital thermometers, door locks and more.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.