Shop ENERGIZER
See all product information
Create Account
Specialty Batteries, PK12
- Mfr # ELN123-12
- Zoro # G923785753
product price:Â
$
34.59
/pk of 12, $2.88/ea
Key Features
Height
1.33 in
Standard Battery Pack Size
12
Standard Battery Series
Industrial Lithium
Product Type
Battery
Standards
ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELN123-12
- Zoro #
- G923785753
- UPC #
- 039800138828
- Country of Origin
- United States
Dimensions
- Height
- 1.33 in
- Battery Size
- 123A
- Diameter
- 0.64 in
Details
- Item
- Disposable Battery
- Standard Battery Pack Size
- 12
- Standard Battery Series
- Industrial Lithium
- Product Type
- Battery
- Standards
- ANSI
- Min. Operating Temp.
- -40 Degrees F
- Battery Cross-Reference
- 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, K123LA, PL123, PX123, RL123A
- Shelf Life
- 10 yr
- Battery Chemistry
- Lithium
- Capacity - Batteries
- 1,500 mAh
- Terminal Type - Batteries
- Button
- Max. Operating Temp.
- 140 Degrees F
- Voltage - Batteries
- 3V DC
Description
Disposable Battery, Battery Size 123A, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 12, Capacity - Batteries 1,500 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, K123LA, PL123, PX123, RL123A, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.33 in, Width Not Applicable, Depth Not Applicable, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.