Gauge Adaptor Assembly, 3/8 in FNPT, 0 to 10000 psi, use with GA Series Pressure Gauges

  • Mfr # GA45GC

  • Zoro # G916312744


product price:  $404.09
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1.5%
Process Connection Location
Front
Dial Size (In.)
2.72 in
Lens Material
Glass
Primary Pressure Range
0 to 10000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GA45GC
Zoro #
G916312744
UPC #
662005385614
Country of Origin
India

Dimensions

Dial Size (In.)
2.72 in

Details

Accuracy
+/- 1.5%
Process Connection Location
Front
Lens Material
Glass
Primary Pressure Range
0 to 10000 psi

Description

The gauge adaptor assembly is the window to your hydraulic system and allows easy reading of the pressure for safe operation. Improves visibility 5 Deg angled gauge. Slim and narrow design. Easy to fit in a broad range of systems. Maximize controlled load movement. Glycerin dampened gauge with dual scale. Enerpac high flow female coupler. Accuracy +/- 1.5%. Diameterl 2.72 in Glycerine-filled face. Front connection location. Glass lens.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products