Zoro Homepage

Hydraulic cylinder

  • Mfr # CDT18501

  • Zoro # G115488974


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Cylinder Type
Threaded Body
Extended Height
6.12 in
Stroke Length
1 31/32 in
Retracted Height
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDT18501
Zoro #
G115488974
UPC #
0662005125562
Country of Origin
United States

Dimensions

Extended Height
6.12 in
Stroke Length
1 31/32 in
Retracted Height
4.15 in
Outside Dia.
1.73 in
Plunger Thread Size
0.313"-24 UNF
Min. Hole Depth
0.47 in

Details

Item
Hydraulic Cylinder
Body Material
Steel
Cylinder Type
Threaded Body
Single Acting/Double Acting
Double Acting
Body Thread
1 7/8"-16 UN
Oil Capacity Pull
1.52 cu in
Seal Material
Polyurethane/Buna N
Oil Capacity Push
0.91 cu in
Effective Pull Area
0.77 sq in
Mounting Style
Threaded Body
Effective Push Area
0.77 sq in
Pressure Range
5,000 psi max

Description

Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Double Acting, Stroke Length 1 31/32 in, Effective Push Area 0.77 sq in, Effective Pull Area 0.77 sq in, Oil Capacity Push 0.91 cu in, Oil Capacity Pull 1.52 cu in, Pressure Range 5,000 psi max, Extended Height 6.12 in, Retracted Height 4.15 in, Body Thread 1 7/8 In.-16 UN, Plunger Thread Size 0.313 In.-24 UNF, Outside Dia. 1.73 in, Min. Hole Depth 0.47 in, Seal Material Polyurethane/Buna N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.