Enerpac

Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure


product price: $3,598.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Type Battery Operated
  • Reservoir Capacity (Cu.-In.) 120 cu in
  • Reservoir Capacity (Gal.) 0.52 gal
  • Oil Displacement @ 100 PSI 125 cu in/min
See all product information

Product Information

Dimensions

Overall Width 18.2 in
Overall Height 11.6 in
Overall Length 8.2 in

Details

Promotion Restriction Not eligible for promotion
Item Hydraulic Pump
Type Battery Operated
Reservoir Capacity (Cu.-In.) 120 cu in
Reservoir Capacity (Gal.) 0.52 gal
Oil Displacement @ 100 PSI 125 cu in/min
Oil Displacement @ 700 PSI 18 cu in/min
Oil Displacement @ 1000 PSI 100 cu in/min
Oil Displacement @ 5000 PSI 20 cu in/min
Oil Displacement @ 10,000 PSI 15 cu in/min
Oil Displacement @ 0-200 PSI 125 cu in/min
HP 0.5 hp
Maximum Pressure 10,000 psi
Motor Type Class H Nema
Oil Displacement @ 200-10,000 PSI Variable; 125 to 15 cu in/min
Reservoir Material Rubber
Relief Valve Range 2000 to 10,000 psi
Control Valve On/Off Trigger
Control Pendant Voltage Manual
Oil Displacement @ 5000 psi 20 cu in/min
Control Valve Pressure Relief - Maximum 10,000 psi
Displacement @ 5000 psi 20 cu in/min
Control Valve Type 2-Position, 3-Way
Control Valve Pressure Relief - Minimum 2,000 psi
Displacement @ 100 psi 125 cu in/min
Flow Rate - Maximum 15 cu in/min
Displacement @ 1000 psi 100 cu in/min
Displacement @ 700 psi 18 cu in/min
Displacement @ 200 psi 125 cu in/min
Control Valve Function Advance, Hold, Retract
Operating Pressure - Maximum 10,000 psi
Duty Cycle Intermittent
Cylinder Compatibility Single Acting
Displacement @ 10,000 PSI 15 cu in/min
Horsepower - Maximum 1/2 hp
Reservoir Capacity 120 cu in
Nameplate Voltage 28V DC

Description

Hydraulic Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 28V DC, Duty Cycle Intermittent, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 15 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 120 cu in, Reservoir Material Rubber, Overall Height 11.6 in, Cylinder Compatibility Single Acting, Control Pendant Voltage Manual, Control Valve Function Advance, Hold, Retract

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.