Shop ENERPAC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Aluminum, 82.2 lb
- Mfr # RAC1508
- Zoro # G422945191
product price:Â
$
11,595.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Dia.
9.06 in
Stroke Length
7 7/8 in
Center Hole Dia.
M10
Cylinder Type
Lightweight
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAC1508
- Zoro #
- G422945191
- UPC #
- 662005378999
- Country of Origin
- India
- Cylinder Type
- Lightweight
- Body Material
- Aluminum
- Includes
- CR400 Coupler, Dust Cap, Handle
- Weight
- 82.2 lb
- Oil Capacity Push
- 276.87 cu in
- Max. Pressure
- 10,000 psi
- Nominal Capacity
- 150 ton
- Effective Push Area
- 35.18 sq in
- Max. Push Capacity
- 175.9 ton
- Item
- Hydraulic Ram
- Single Acting/Double Acting
- Single Acting
Dimensions
- Outside Dia.
- 9.06 in
- Stroke Length
- 7 7/8 in
- Center Hole Dia.
- M10
- Base Bolt Circle Dia.
- 7.87 in
- Retracted Height
- 15.47 in
- Plunger Dia.
- 5.51 in
- Extended Height
- 23.34 in
- Base Mounting Thread Size
- M10
- Nominal Stroke Length
- 8 in
- Bore Dia.
- 6.69 in
Description
Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 150 ton, Max. Push Capacity 175.9 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 35.18 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 276.87 cu in, Retracted Height 15.47 in, Extended Height 23.34 in, Outside Dia. 9.06 in, Plunger Dia. 5.51 in, Base Bolt Circle Dia. 7.87 in, Base Mounting Thread Size M10, Center Hole Dia. M10, Weight 82.2 lb, Includes CR400 Coupler, Dust Cap, Handle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.