Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 450 lb
- Mfr # RR20018
- Zoro # G522945183
product price:Â
$
34,108.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Retracted Height
30.13 in
Nominal Capacity
200 ton
Cylinder Type
General Purpose
Plunger Thread Size
2 1/2"-12
Center Hole Dia.
1-8 (Base) and 9.75-12 (Collar)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR20018
- Zoro #
- G522945183
- UPC #
- -
- Country of Origin
- China
- Nominal Capacity
- 200 ton
- Cylinder Type
- General Purpose
- Effective Push Area
- 44.21 sq in
- Max. Push Capacity
- 221 ton
- Weight
- 450 lb
- Oil Capacity Push
- 795.85 cu in
- Max. Pressure
- 10,000 psi
- Single Acting/Double Acting
- Double Acting
- Includes
- CR400 Coupler
- Body Material
- Steel
- Item
- Hydraulic Ram
Dimensions
- Retracted Height
- 30.13 in
- Plunger Thread Size
- 2 1/2"-12
- Center Hole Dia.
- 1-8 (Base) and 9.75-12 (Collar)
- Extended Height
- 48.13 in
- Base Bolt Circle Dia.
- 5 in
- Collar Thread Size
- 9 3/4"-12
- Plunger Dia.
- 5.25 in
- Base Mounting Thread Size
- 1"-8
- Nominal Stroke Length
- 18 in
- Bore Dia.
- 7.5 in
- Stroke Length
- 18 in
- Outside Dia.
- 9.75 in
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 200 ton, Max. Push Capacity 221 ton, Stroke Length 18 in, Nominal Stroke Length 18 in, Effective Push Area 44.21 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 795.85 cu in, Retracted Height 30.13 in, Extended Height 48.13 in, Outside Dia. 9.75 in, Plunger Dia. 5.25 in, Plunger Thread Size 2 1/2 In.-12, Collar Thread Size 9 3/4 In.-12, Base Bolt Circle Dia. 5 in, Base Mounting Thread Size 1 In.-8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.