Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 512 lb
- Mfr # HCR3008
- Zoro # G522925437
product price:Â
$
19,089.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Push Capacity
341 ton
Plunger Dia.
7.87 in
Base Bolt Circle Dia.
10.24 in
Oil Capacity Push
529.36 cu in
Nominal Stroke Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCR3008
- Zoro #
- G522925437
- UPC #
- 662005393206
- Country of Origin
- United States
Dimensions
- Plunger Dia.
- 7.87 in
- Base Bolt Circle Dia.
- 10.24 in
- Nominal Stroke Length
- 8 in
- Bore Dia.
- 9.25 in
- Base Mounting Thread Size
- M16
- Extended Height
- 25.43 in
- Outside Dia.
- 12.01 in
- Collar Thread Size
- M305 x 3 mm
- Stroke Length
- 7 7/8 in
- Center Hole Dia.
- M16 x 2 (Base)
- Retracted Height
- 17.56 in
Details
- Max. Push Capacity
- 341 ton
- Oil Capacity Push
- 529.36 cu in
- Weight
- 512 lb
- Includes
- Collar Thread
- Item
- Hydraulic Ram
- Nominal Capacity
- 300 ton
- Single Acting/Double Acting
- Double Acting
- Effective Push Area
- 67.23 sq in
- Max. Pressure
- 10,150 psi
- Cylinder Type
- High Tonnage
- Body Material
- Steel
Description
Hydraulic Ram, Double Acting, High Tonnage, Steel, Nominal Capacity 300 ton, Max. Push Capacity 341 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 67.23 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 529.36 cu in, Retracted Height 17.56 in, Extended Height 25.43 in, Outside Dia. 12.01 in, Plunger Dia. 7.87 in, Collar Thread Size M305 x 3 mm, Base Bolt Circle Dia. 10.24 in, Base Mounting Thread Size M16, Center Hole Dia. M16 x 2 (Base), Weight 512 lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.