Shop ENERPAC
See all product information
Create Account
Hydraulic Ram, Steel, 60.2 lb
- Mfr # CUSP250
- Zoro # G422835560
product price:Â
$
5,365.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Oil Capacity Push
34.34 cu in
Cylinder Type
Low Height
Nominal Capacity
250 ton
Nominal Stroke Length
0 in
Stroke Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUSP250
- Zoro #
- G422835560
- UPC #
- 662005395057
- Country of Origin
- Spain
- Oil Capacity Push
- 34.34 cu in
- Cylinder Type
- Low Height
- Item
- Hydraulic Ram
- Nominal Capacity
- 250 ton
- Max. Push Capacity
- 285.6 ton
- Single Acting/Double Acting
- Single Acting
- Body Material
- Steel
- Weight
- 60.2 lb
- Includes
- CR400 Coupler
- Max. Pressure
- 10,150 psi
- Effective Push Area
- 56.28 sq in
Dimensions
- Nominal Stroke Length
- 0 in
- Stroke Length
- 5/8 in
- Retracted Height
- 2.85 in
- Bore Dia.
- 8.46 in
- Extended Height
- 3.46 in
- Outside Dia.
- 9.92 in
Description
Hydraulic Ram, Single Acting, Low Height, Steel, Nominal Capacity 250 ton, Max. Push Capacity 285.6 ton, Stroke Length 5/8 in, Nominal Stroke Length 0 in, Effective Push Area 56.28 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 34.34 cu in, Retracted Height 2.85 in, Extended Height 3.46 in, Outside Dia. 9.92 in, Center Hole Dia. Not Applicable, Weight 60.2 lb, Includes CR400 Coupler, Bore Dia. 8.46 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.