Shop ENERPAC
See all product information
Create Account
Lock Nut Hydraulic Ram, Aluminum, RACL
- Mfr # RACL15010
- Zoro # G322945178
product price:Â
$
23,839.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Dia.
9.06 in
Single Acting/Double Acting
Single Acting
Effective Push Area
35.18 sq in
Includes
CR400 Coupler, Dustcap
Plunger Thread Size
140 x 6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RACL15010
- Zoro #
- G322945178
- UPC #
- -
- Country of Origin
- India
Dimensions
- Outside Dia.
- 9.06 in
- Plunger Thread Size
- 140 x 6 mm
- Retracted Height
- 20.59 in
- Plunger Dia.
- 5.51 in
- Base Bolt Circle Dia.
- 7.87 in
- Stroke Length
- 9 27/32 in
- Extended Height
- 30.43 in
- Nominal Stroke Length
- 10 in
Details
- Single Acting/Double Acting
- Single Acting
- Effective Push Area
- 35.18 sq in
- Includes
- CR400 Coupler, Dustcap
- Item
- Lock Nut Hydraulic Ram
- Max. Pressure
- 10,000 psi
- Body Material
- Aluminum
- Oil Capacity Push
- 346.17 cu in
- Nominal Capacity
- 150 ton
- Cylinder Type
- Lock Nut
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 150 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 10 in, Effective Push Area 35.18 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 346.17 cu in, Retracted Height 20.59 in, Extended Height 30.43 in, Outside Dia. 9.06 in, Plunger Dia. 5.51 in, Plunger Thread Size 140 x 6 mm, Base Bolt Circle Dia. 7.87 in, Includes CR400 Coupler, Dustcap
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.