Shop ENERPAC
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lock Nut Hydraulic Ram, Steel, HCL
- Mfr # HCL25010
- Zoro # G423303006
product price:Â
$
11,811.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Bolt Circle Dia.
9.65 in
Nominal Stroke Length
10 in
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Effective Push Area
56.27 sq in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCL25010
- Zoro #
- G423303006
- UPC #
- -
- Country of Origin
- Spain
- Single Acting/Double Acting
- Single Acting
- Max. Pressure
- 10,000 psi
- Effective Push Area
- 56.27 sq in
- Oil Capacity Push
- 553.87 cu in
- Body Material
- Steel
- Item
- Lock Nut Hydraulic Ram
- Cylinder Type
- Lock Nut
- Nominal Capacity
- 250 ton
Dimensions
- Base Bolt Circle Dia.
- 9.65 in
- Nominal Stroke Length
- 10 in
- Extended Height
- 27.52 in
- Plunger Thread Size
- 215 x 6 mm
- Outside Dia.
- 11.02 in
- Stroke Length
- 9 27/32 in
- Plunger Dia.
- 215 mm
- Retracted Height
- 17.68 in
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 250 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 10 in, Effective Push Area 56.27 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 553.87 cu in, Retracted Height 17.68 in, Extended Height 27.52 in, Outside Dia. 11.02 in, Plunger Dia. 215 mm, Plunger Thread Size 215 x 6 mm, Base Bolt Circle Dia. 9.65 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.