Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing arm clamp

  • Mfr # CAS201A

  • Zoro # G116342671


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.96 in
For Plunger Dia.
1.26 in
Product Type
Standard Clamp Arm
Compatible Swing Clamps
SC, SL, ST, SU
Clamping Force
4200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAS201A
Zoro #
G116342671
UPC #
0662005412594
Country of Origin
United States

Dimensions

Overall Length
3.96 in
For Plunger Dia.
1.26 in

Details

Product Type
Standard Clamp Arm
Compatible Swing Clamps
SC, SL, ST, SU
Clamping Force
4200 lb
Item
Swing Arm Clamp

Description

Swing Arm Clamp, Clamping Force 4200 lb, For Plunger Dia. 1.26 in, Overall Length 3.96 in, Compatible Swing Clamps SC, SL, ST, SU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.