Shop ENESPRO
See all product information
Create Account
Head Protection
- Mfr # KITHP12TR-T2
- Zoro # G324486167
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Face Shield Type
Arc-Flash Face Shield
Visor Height
11 in
Suspension Adjustment Type
Ratchet
Includes
16 Cal Balaclava, Cotton Flannel Faceshield Bag, Safety Glasses
Standards
ANSI/ISEA Z87.1 (Impact Rating Z87+), ASTM F1506, ASTM F2178, CSA Z462, NFPA(R) 70E, OSHA 1910.269
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KITHP12TR-T2
- Zoro #
- G324486167
- UPC #
- 848774074878
- Country of Origin
- United States
- Item
- Head Protection
- Face Shield Type
- Arc-Flash Face Shield
- Suspension Adjustment Type
- Ratchet
- Includes
- 16 Cal Balaclava, Cotton Flannel Faceshield Bag, Safety Glasses
- Standards
- ANSI/ISEA Z87.1 (Impact Rating Z87+), ASTM F1506, ASTM F2178, CSA Z462, NFPA(R) 70E, OSHA 1910.269
- Includes Secondary Flip Down Shaded Visor
- Secondary Flip Down Shaded Visor Not Included
- ATPV Rating
- 12 cal/sq cm
- Headgear Color
- Clear
- Includes Ear Muffs
- Ear Muffs Not Included
- Features
- Replaceable Visor
- Visor Not Replaceable
- Visor Material
- Polycarbonate
- Visor Color
- Gray
Dimensions
- Visor Height
- 11 in
- Visor Width
- 19 in
- Fits Chest Size
Description
Head Protection, Face Shield Type Arc-Flash Face Shield
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.