5,500 lbs. Weight Capacity, 27" x 48" Forks, Professional Grade M25 Hand Pallet Truck

  • Mfr # M25

  • Zoro # G7176557


product price:  $524.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
65 in
Overall Width
27 in.
Material
Steel
Color
Blue
Load Capacity
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M25
Zoro #
G7176557
UPC #
649862962530
Country of Origin
China

Dimensions

Overall Length
65 in
Overall Width
27 in.
Raised Height
7.5 in
Lowered Height
2.95 in
Fork Length
48 in
Fork Width
27 in
Lifting Height Max.
7.5 in
Depth
65 in
Height
17.3 in
Length
48 in.
Width
27 in
Size
Standard 27" x 48"
Turning Radius
54.9 in

Details

Material
Steel
Color
Blue
Load Capacity
5500 lb
Item
Standard Hand Pallet Truck
Steering Arc
52.1 in
Load Center
23.6 in.
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Number of Wheels
6
Capacity
5500 lbs.
For Use With
Lifting and moving pallets
Application
Moving heavy loads in warehouse and construction.
Weight
147 lb

Description

Manual Pallet Jack, Capacity-5500Lbs, Fork:27*48", Low Hieght-2.95", Raised Height-7.5", Wheels-Polyurethane And Steel; Handle-Ergonomic Padded; Weight:180Lbs, German Seal System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.