Shop EPSON

Desktop Printer, Single Color, 300 dpi

  • Mfr # 60YR03

  • Zoro # G100699903


product price:  $592.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, USB, Wi-Fi
Printer Series
LABELWORKS PX
Includes
(1) Automatic Bulk Tape Rewinder, (1) Bulk Supply Stand, (1) Tape Cartridge, USB Cable
Power Source
AC Power
Voltage
110V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60YR03
Zoro #
G100699903
UPC #
815407022469
Country of Origin
China

Dimensions

Overall Width
7 5/8 in
Overall Height
5 5/8 in
Overall Length
7 3/4 in
Maximum Label Width
2 in
Wire Rope Length
7 3/4 in

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, USB, Wi-Fi
Printer Series
LABELWORKS PX
Includes
(1) Automatic Bulk Tape Rewinder, (1) Bulk Supply Stand, (1) Tape Cartridge, USB Cable
Power Source
AC Power
Voltage
110V AC
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
For Use With
Epson Datacom app, Epson iLabel app, Epson Label Editor Software for Windows, PC Connect
Printing Software Compatibility
Free Label Editor, Mobile Apps
Standards
Energy-Star Certified
Application
Automotive, Aviation, Construction, Datacom, Electrical, Manufacturing, Marine, Telecom, Transportation
Maximum Print Speed
1.97 in/sec
Color
Black
Printer Weight
6.5 lb
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Continuous and Die-Cut Materials Supported
Continuous, Die Cut
Product Type
Desktop Printer
Label Series Compatibility
Epson LabelWorks PX
Mode of Operation
PC Connected
Battery Included
Battery Not Included
Manufacturers Warranty
Lifetime
Included Software
Epson Label Editor, iLabel and Datacom for Mobile Phones, Label Editor Mobile
Print Technology
Thermal Transfer
Compatible Mfr Part Number
Compatible Label Media Format
Continuous Roll, Precut Roll
Features
Rewinder Winds Labels in a Roll, Half-Cut Feature Cuts only the Label, Not the Backing
Barcode Capable
Yes
Starter Kit Type
Printer and Label
Cutter Type
Automatic
Power Source - TS Only
AC Power

Description

Desktop Printer, Color Printing Capability Single Color

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.