Shop EPSON

WraparoundLabel, White, Vinyl, 1-1/2inW

  • Mfr # 60YR13

  • Zoro # G300700041


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Label Finish
Gloss
Label Media Format
Precut Roll in Box
Label Width
1 1/2 in
Adhesive Properties
Permanent Adhesive
Minimum Wire Diameter
0.16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60YR13
Zoro #
G300700041
UPC #
815407022285
Country of Origin
China

Dimensions

Label Width
1 1/2 in
Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.32 in
Label Height
1 1/2 in
Printable Portion Height
1/4 in
Roll Width
1 1/2 in

Details

Item
Wraparound Label
Label Finish
Gloss
Label Media Format
Precut Roll in Box
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Printer Series Compatibility
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
For Print Method
Thermal Transfer
Label Color
White
Label Material
Vinyl
Adhesive Type
Permanent
Ribbon Color
Black
Label Attachment Style
Self-Laminating
Product Type
Wraparound Label
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Acrylic
Maximum Wire Gauge
6 AWG
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Minimum Wire Gauge
10 AWG
Maximum Service Temperature
194 Degrees F
Double-Sided Printable
No
Number of Labels Included
1,000

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Not Applicable, Label Material Vinyl, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Width 1 1/2 in, Number of Labels Included 1,000, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.