Shop EPSON

Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # 60YR10

  • Zoro # G800699852


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Maximum Wire Diameter
0.16 in
Label Attachment Style
Self-Laminating
Label Media Format
Precut Roll in Box
Compatible Mfr Part Number
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
For Print Method
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60YR10
Zoro #
G800699852
UPC #
815407022254
Country of Origin
China

Dimensions

Maximum Wire Diameter
0.16 in
Label Width
1/2 in
Label Height
3/4 in
Minimum Wire Diameter
0.08 in
Printable Portion Height
5/32 in
Roll Width
1/2 in

Details

Item
Wraparound Label
Label Attachment Style
Self-Laminating
Label Media Format
Precut Roll in Box
Compatible Mfr Part Number
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
For Print Method
Thermal Transfer
Adhesive Properties
Permanent Adhesive
Adhesive Type
Permanent
Printer Series Compatibility
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Ribbon Color
Black
Label Material
Vinyl
Label Color
White
Label Finish
Gloss
Maximum Service Temperature
194 Degrees F
Double-Sided Printable
No
Adhesive Material
Acrylic
Number of Labels Included
2,700
Minimum Wire Gauge
18 AWG
Maximum Wire Gauge
14 AWG
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Label Shape
Rectangle
Product Type
Wraparound Label

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Not Applicable, Label Material Vinyl, Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 2,700, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.