Shop EPSON

WraparoundLabel, White, Vinyl, 1-1/2inW

  • Mfr # 60YR09

  • Zoro # G700699921


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Color
Black on White
Label Width
1 1/2 in
Label Material
Vinyl
Label Color
White
Minimum Wire Diameter
0.11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60YR09
Zoro #
G700699921
UPC #
815407022384
Country of Origin
China

Dimensions

Label Width
1 1/2 in
Minimum Wire Diameter
0.11 in
Roll Length
147 5/8 ft
Maximum Wire Diameter
0.21 in
Roll Width
1 1/2 in
Printable Portion Height
1/4 in
Label Height
1 1/2 in

Details

Item
Wraparound Label
Color
Black on White
Label Material
Vinyl
Label Color
White
For Print Method
Thermal Transfer
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Label Attachment Style
Self-Laminating
Label Media Format
Continuous Roll in Box
Adhesive Type
Permanent
Ribbon Color
Black
Printer Series Compatibility
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Compatible Mfr Part Number
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Maximum Service Temperature
194 Degrees F
Adhesive Material
Acrylic
Double-Sided Printable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Maximum Wire Gauge
6 AWG
Product Type
Wraparound Label
Minimum Wire Gauge
10 AWG

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Not Applicable, Label Material Vinyl, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Width 1 1/2 in, Number of Labels Included Not Applicable, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.