Shop EPSON

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # 60YR12

  • Zoro # G400700033


product price:  $301.78
/ea
Free Shipping & Returns

Key Features

Label Material
Vinyl
Adhesive Type
Permanent
Minimum Wire Diameter
0.16 in
Label Media Format
Precut Roll in Box
Ribbon Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60YR12
Zoro #
G400700033
UPC #
815407022278
Country of Origin
China

Dimensions

Minimum Wire Diameter
0.16 in
Label Height
1 1/2 in
Maximum Wire Diameter
0.32 in
Label Width
1 in
Printable Portion Height
1/4 in
Roll Width
1 in

Details

Item
Wraparound Label
Label Material
Vinyl
Adhesive Type
Permanent
Label Media Format
Precut Roll in Box
Ribbon Color
Black
Compatible Mfr Part Number
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
For Print Method
Thermal Transfer
Printer Series Compatibility
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Label Color
White
Adhesive Properties
Permanent Adhesive
Label Attachment Style
Self-Laminating
Label Finish
Gloss
Maximum Service Temperature
194 Degrees F
Double-Sided Printable
No
Number of Labels Included
1,500
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Maximum Wire Gauge
6 AWG
Minimum Wire Gauge
10 AWG
Product Type
Wraparound Label
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Not Applicable, Label Material Vinyl, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 1,500, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.