Shop EPSON

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # 60YR08

  • Zoro # G900699899


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Color
Black on White
Label Width
1 in
Label Material
Vinyl
Roll Width
1 in
For Print Method
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60YR08
Zoro #
G900699899
UPC #
815407022377
Country of Origin
China

Dimensions

Label Width
1 in
Roll Width
1 in
Minimum Wire Diameter
0.08 in
Roll Length
147 5/8 ft
Maximum Wire Diameter
0.3 in
Label Height
1 in
Printable Portion Height
5/32 in

Details

Item
Wraparound Label
Color
Black on White
Label Material
Vinyl
For Print Method
Thermal Transfer
Printer Series Compatibility
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Label Attachment Style
Self-Laminating
Ribbon Color
Black
Adhesive Properties
Permanent Adhesive
Label Finish
Gloss
Adhesive Type
Permanent
Label Media Format
Continuous Roll in Box
Label Color
White
Compatible Mfr Part Number
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
194 Degrees F
Double-Sided Printable
No
Product Type
Wraparound Label
Maximum Wire Gauge
8 AWG
Minimum Wire Gauge
16 AWG
Adhesive Material
Acrylic

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Not Applicable, Label Material Vinyl, Label Color White, Label Finish Gloss, Label Height 1 in, Label Width 1 in, Number of Labels Included Not Applicable, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.