flex Work Center - Putty

  • Mfr # 388-6C-PY

  • Zoro # G5211976


product price:  $1,814.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Finish
Powder Coated
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
388-6C-PY
Zoro #
G5211976
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Depth
30 in
Height
33 1/2 in
Top Thickness
1 1/4 in
Width
72 in
Overall Fixed Height
33 1/2 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Fixed Height

Details

Item
Workbench
Finish
Powder Coated
Edge Type
Straight
Gauge
20
Workbench/Work Table Type
Freestanding
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Workbench/Table Leg Type
Panel
Includes
Lower Shelf
Workbench/Table Assembly
Unassembled
Color
Beige
Load Capacity
200 lb
Rated For Flammable Storage
Yes
Workbench/Table Frame Material
Steel
Assembly
Unassembled
Number of Shelves
1
Foot Type
Plain
Maximum Drawer Load Capacity
100 lb
Overall Load Capacity
200 lb
Edge Shape
Square
Frame Material Finish
Powder Coated
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Included Components
Lower Shelf, Power Strip
ESD Safe
Yes
Top Material
Laminate
Frame Material
Steel
Standards
UL Listed
Leg Type
Pedestal Cabinet Base
Number of Outlets
8
Unit Type
Starter
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Included Components Lower Shelf, Power Strip, Number of Outlets 8, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 72 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.