flex Work Center - Regal Blue

  • Mfr # 388-5W-RB

  • Zoro # G5211888


product price:  $1,521.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Includes
Lower Shelf
Workbench/Workstation Item
Workbench
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
388-5W-RB
Zoro #
G5211888
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Depth
30 in
Top Thickness
1 3/4 in
Width
60 in
Height
33 1/2 in
Non-Metal Top Thickness
1 3/4 in
Overall Fixed Height
33 1/2 in
Height Adjustability
Fixed Height

Details

Item
Workbench
Includes
Lower Shelf
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
Gauge
20
Color
Blue
Load Capacity
200 lb
Edge Type
Straight
Workbench/Table Surface Material
Butcher Block
Workbench/Table Frame Material
Steel
Rated For Flammable Storage
Yes
Workbench/Table Leg Type
Panel
Finish
Powder Coated
Workbench/Work Table Type
Freestanding
Assembly
Unassembled
Overall Load Capacity
200 lb
Edge Shape
Square
Maximum Drawer Load Capacity
100 lb
Frame Material Finish
Powder Coated
Foot Type
Plain
Standards
UL Listed
Leg Type
Pedestal Cabinet Base
Top Material
Hardwood
Frame Material
Steel
Included Components
Lower Shelf, Power Strip
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
Number of Outlets
8
Unit Type
Starter
Number of Shelves
1
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office

Description

Workbench, Height Adjustability Fixed Height, Top Material Hardwood, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Included Components Lower Shelf, Power Strip, Number of Outlets 8, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 60 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.