flex Work Center - Red

  • Mfr # 388-6C-RD

  • Zoro # G5211958


product price:  $1,814.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Workbench/Table Assembly
Unassembled
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
388-6C-RD
Zoro #
G5211958
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Depth
30 in
Width
72 in
Height
33 1/2 in
Top Thickness
1 1/4 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 1/4 in
Overall Fixed Height
33 1/2 in

Details

Item
Workbench
Workbench/Table Assembly
Unassembled
Color
Red
Finish
Powder Coated
Rated For Flammable Storage
Yes
Workbench/Table Surface Material
ESD Laminate
Edge Type
Straight
Workbench/Table Leg Type
Panel
Load Capacity
200 lb
Includes
Lower Shelf
Workbench/Table Frame Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Workstation Item
Workbench
Gauge
20
Assembly
Unassembled
Frame Material
Steel
Overall Load Capacity
200 lb
ESD Safe
Yes
Maximum Drawer Load Capacity
100 lb
Standards
UL Listed
Included Components
Lower Shelf, Power Strip
Edge Shape
Square
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Leg Type
Pedestal Cabinet Base
Number of Shelves
1
Unit Type
Starter
Foot Type
Plain
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
Top Material
Laminate
Frame Material Finish
Powder Coated
Number of Outlets
8

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Red, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Included Components Lower Shelf, Power Strip, Number of Outlets 8, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 72 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.