Erb Safety

Safety Glasses, Grey Frm, Grey, Bifocal, 1.0, Gray Scratch-Resistant


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Gender Unisex
  • Standards ANSI Z87.1; ISO 9001:2008
See all product information

Product Information

Details

Lens Color Gray
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Gender Unisex
Standards ANSI Z87.1; ISO 9001:2008
Item Safety Glasses,Grey Frm,Grey,Bifocal,1.0
Frame Color Gray
Series IPROTECT Readers
Primary Lens Color Gray
Features Comfortable; Offered in Readers Style; 9.5 Base Curve Single Lens; Stainless Steel Hinge Screws; +1.0 Bifocal Powers

Description

Safety Glasses,Grey Frm,Grey,Bifocal,1.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.