Shop ERGODYNE

Glove, A7, Tungsten Knit, 2XL, PR

  • Mfr # 7072
  • Zoro # G803078470

product price: 
$
17.75
/pr

Key Features

Color
Gray
Insulated
No
ANSI/ISEA Abrasion Level
6
Glove Features
Extended Cuff
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7072
Zoro #
G803078470
UPC #
720476103165
Country of Origin
China
Color
Gray
Insulated
No
ANSI/ISEA Abrasion Level
6
Glove Features
Extended Cuff
Glove Coating Finish
Smooth
Glove Coating Color
Black
Palm Style
Grip-Coated
Task and Chore Glove Style
Seamless Knit
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Latex-Free
No
Hem Style
Finished
Cuff Style
Knit
Knit Material
Tungsten
EN 388 Rating
4X44F
Cuff Color
White
Glove Coating Material
Nitrile
Palm Type
Coated
Sold As
Pair
Series
ProFlex 7072
Finger Coverage
Full Finger
Base Coating Coverage
Palm
Hand Protection Style
Glove
Touchscreen Compatible
No
ANSI/ISEA Cut Level
A7
Includes Reinforced Thumb Crotch
No
Double-Dipped
Yes
Reversible
No
Knit Material Color
Gray
Silicone-Free
No
Item
Coated glove
Base Coating Material
Nitrile
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Fabric Weight
0.17 lb
Standards
ANSI 105, EN 388
Pairs per Package
1
ANSI/ISEA Puncture Level
5

Dimensions

Glove Size
2XL
Size- Alpha
2XL
Thickness
18 ga
Size- Numeric
11
Glove Length
4 in

Description

Coated glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Tungsten, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4X44F, Standards ANSI 105, EN 388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.