Glove, A7, Tungsten Knit, L, PR

  • Mfr # 7072
  • Zoro # G603078458
product price: 
$
17.75
/pr

Key Features

Color
Gray
ANSI/ISEA Abrasion Level
6
Base Coating Coverage
Palm
ANSI/ISEA Puncture Level
5
ANSI/ISEA Cut Level
A7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7072
Zoro #
G603078458
UPC #
720476103141
Country of Origin
China
Color
Gray
ANSI/ISEA Abrasion Level
6
Base Coating Coverage
Palm
ANSI/ISEA Puncture Level
5
ANSI/ISEA Cut Level
A7
Base Coating Material
Nitrile
Double-Dipped
Yes
Cuff Style
Knit
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Glove Coating Color
Black
Fabric Weight
0.15 lb
EN 388 Rating
4X44F
Hand Protection Style
Glove
Finger Coverage
Full Finger
Cuff Color
Orange
Glove Features
Extended Cuff
Glove Hand Style
Left and Right
Hem Style
Finished
Includes Finger Fourchettes
No
Series
ProFlex 7072
Sold As
Pair
Palm Type
Coated
Task and Chore Glove Style
Seamless Knit
Pairs per Package
1
Silicone-Free
No
Knit Material Color
Gray
Item
Coated glove
Reversible
No
Palm Style
Grip-Coated
Knit Material
Tungsten
Latex-Free
No
Standards
ANSI 105, EN 388
Insulated
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Glove Construction
Seamless Knit
Glove Coating Coverage
Palm

Dimensions

Glove Size
L
Glove Length
4 in
Thickness
18 ga
Size- Numeric
9
Size- Alpha
L

Description

Coated glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Tungsten, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4X44F, Standards ANSI 105, EN 388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews