Glove, A7, Tungsten Knit, XL, PR

  • Mfr # 7072
  • Zoro # G103078491
product price: 
$
20.95
/pr

Key Features

Color
Gray
Thickness
18 ga
Base Coating Material
Nitrile
Pairs per Package
1
Knit Material
Tungsten
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7072
Zoro #
G103078491
UPC #
720476103158
Country of Origin
China
Color
Gray
Base Coating Material
Nitrile
Pairs per Package
1
Item
Coated glove
Knit Material
Tungsten
Knit Material Color
Gray
Standards
ANSI 105, EN 388
ANSI/ISEA Abrasion Level
6
Hand Protection Style
Glove
Glove Construction
Seamless Knit
Hem Style
Finished
Glove Features
Extended Cuff
Glove Coating Color
Black
Series
ProFlex 7072
Glove Coating Finish
Smooth
Includes Finger Fourchettes
No
EN 388 Rating
4X44F
Glove Coating Material
Nitrile
Sold As
Pair
Cuff Style
Knit
Fabric Weight
0.17 lb
Task and Chore Glove Style
Seamless Knit
Palm Type
Coated
Double-Dipped
Yes
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Palm Style
Grip-Coated
ANSI/ISEA Cut Level
A7
Finger Coverage
Full Finger
Glove Coating Coverage
Palm
Insulated
No
Base Coating Coverage
Palm
Reversible
No
Silicone-Free
No
Cuff Color
Black
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
5
Touchscreen Compatible
No

Dimensions

Glove Size
XL
Thickness
18 ga
Glove Length
4 in
Size- Alpha
XL
Size- Numeric
10

Description

Coated glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Tungsten, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4X44F, Standards ANSI 105, EN 388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.