Shop ERGODYNE
See all product information
Create Account
N-Ferno 6819BT Beanie, Be Tenacious, Gray
Mfr # 16809
Zoro # G704942726
product price:Â
$
27.49
/ea
Key Features
Color
Gray
Material
Acrylic
Size
One Size Fits Most
Style
Beanie
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16809
- Zoro #
- G704942726
- UPC #
- 720476168096
- Country of Origin
- China
Dimensions
- Size
- One Size Fits Most
Details
- Color
- Gray
- Material
- Acrylic
- Style
- Beanie
Description
Ergodyne n-ferno 6819bt beanie, be tenacious, gray the n-ferno 6819bt be tenacious beanie is a cold weather essential featuring an acrylic outer shell, a soft moisture wicking coolmax liner and //betenacious// messaging.the outside of the stretchable winter hat is made of 100% acrylic and the interior is lined with a lightweight superior moisture wicking polyester for quick-drying comfort in all conditions. The snug fit keeps heat in when the temperature drops and provides a comfortable way to layer. It's the perfect thermal cap to wear underneath a helmet or a hood. be ready for any outdoor excursion with this classic knit cap sized to fit most noggins small and large. It measures 8.5 inches high by 9.25 inches wide and is machine washable.whether you're hitting the mountain, shoveling your driveway, going for a winter jog or working in cool-to-cold climates, this stylish beanie is sure to become a fall and winter staple.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov