Erick Mod, EXT/RED KM50-CV40 for M BX90mm
- Mfr # 2992437
- Zoro # G3891019
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Usable Length
2.793 in
Body Diameter
1.969 in
Gage Length
3.543 in
Torque (ft-lbs)
20 to 25
System Size Workpiece Side
KM50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2992437
- Zoro #
- G3891019
- UPC #
- 4059782030688
- Country of Origin
- United States
Dimensions
- Usable Length
- 2.793 in
- Body Diameter
- 1.969 in
- Gage Length
- 3.543 in
- System Size Workpiece Side
- KM50
- Actuation Screw ID Drive Size
- 10 mm
Details
- Item
- Erick Mod
- Torque (ft-lbs)
- 20 to 25
Description
Erick Mod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.