Shop ERICKSON
See all product information
Create Account
Grooving/Threading Cutting Unit Head, PSC63S32GNER3, 128.00mm L
- Mfr # 6348913
- Zoro # G3567984
product price:Â
$
1,041.99
/ea
Free Shipping & Returns
Key Features
Overall Length
128.00mm
ANSI Code
PSC63S32GNER3
Shank Dia.
63.00mm
Insert Holding Type
Clamp
Center to Cutting Tip
22.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6348913
- Zoro #
- G3567984
- UPC #
- 4056544982063
- Country of Origin
- Multiple
- Item
- Grooving/Threading Cutting Unit Head
- ANSI Code
- PSC63S32GNER3
- Cutting Direction
- Right Hand
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 22.00mm
- Compatible Hardware
- Top Notch Clamp
- Standards
- ISO 26623
- Cutting Application
- Grooving, Threading
- Number of Coolant Holes
- 1
- ISO Number
- PSC63S32GNER3
- Coolant Fed
- Coolant Through
- Insert Style
- NG3L
- Toolholder Style
- PSC63S
- Cutting Location
- Internal
Dimensions
- Overall Length
- 128.00mm
- Shank Dia.
- 63.00mm
- Min. Bore Dia.
- 38.50mm
- Max. Bore Depth
- 62.00mm
- Connection Size
- PSC63
- Wire Rope Length
- 128.00mm
- Length
- 128.00mm
Description
Grooving/Threading Cutting Unit Head, PSC63S, Overall Length 128.00mm, PSC63S32GNER3, 22.00mm, Top Notch Clamp, Coolant Through, Grooving, Threading, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.