Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRAULIC CH'K SLIM LINE

  • Mfr # HSK100AHCSLT06200M

  • Zoro # G3580252


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100.00mm
Taper
HSK100A
Series
Cat40 ShrinkFit
ANSI Number
HSK100AHCSLT06200M
Nose Dia.
13.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK100AHCSLT06200M
Zoro #
G3580252
UPC #
4059782078017
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
13.50mm
Tool Depth
27.00mm
Taper Size
HSK100
Shank Dia.
6.00mm
Overall Length
249.90mm
Hole Dia.
6.00mm
Mounting Length
27.00mm

Details

Taper
HSK100A
Series
Cat40 ShrinkFit
Item
Hydraulic Chuck
ANSI Number
HSK100AHCSLT06200M
Coolant Fed
Coolant Through
Projection
200.00mm
Balanced to RPM
G 6.3@15000 rpm
Standards
DIN 69893
Shank Type - Machining
Cylindrical
Features
End Axial Adjustment
Style
Slim Line
For Use With
HSK100 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, HSK100, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.