Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC63S40LNVUCR16, 178.00mm L, 35 Degrees Diamond Insert Shape
- Mfr # 6348946
- Zoro # G3568860
product price:Â
$
1,032.99
/ea
Free Shipping & Returns
Key Features
Overall Length
178.00mm
Insert Shape
35 Degrees Diamond
ANSI Code
PSC63S40LNVUCR16
Insert Size
160408 (332)
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6348946
- Zoro #
- G3568860
- UPC #
- 4056544995681
- Country of Origin
- Germany
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 35 Degrees Diamond
- ANSI Code
- PSC63S40LNVUCR16
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Toolholder Style
- NVUC
- Center to Cutting Tip
- 32.00mm
- Standards
- ISO 26623
- Insert Style
- VC
- ISO Number
- PSC63S40LNVUCR16
- Cutting Application
- Groove and Thread Profiling
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -3 Degrees
- Approach Angle
- 93 Degrees
- Insert Holding Type
- Clamp
- Insert Clearance Angle
- 7 Degrees
Dimensions
- Overall Length
- 178.00mm
- Insert Size
- 160408 (332)
- Shank Dia.
- 63.00mm
- Max. Bore Depth
- 113.00mm
- Min. Bore Dia.
- 53.00mm
- Insert Cutting Edge Length
- 16.61mm
- Connection Size
- PSC63
- Wire Rope Length
- 178.00mm
- Length
- 178.00mm
Description
Indexable Cutting Head Unit, NVUC, Insert Shape 35 Degrees Diamond, Overall Length 178.00mm, PSC63S40LNVUCR16, 93 Degrees , 32.00mm, Coolant Through, Groove and Thread Profiling, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.