Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC63S40LSCLCR12, 178.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 4103002
- Zoro # G3570084
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Overall Length
178.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC63S40LSCLCR12
Insert Size
120408 (432)
Shank Dia.
63.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4103002
- Zoro #
- G3570084
- UPC #
- 4059782019843
- Country of Origin
- Denmark
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- PSC63S40LSCLCR12
- Cutting Direction
- Right Hand
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Number of Coolant Holes
- 1
- ISO Number
- PSC63S40LSCLCR12
- Standards
- ISO 26623
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 27.00mm
- Toolholder Style
- SCLC
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Screw On
- Cutting Application
- Boring
- Insert Style
- CC
- Insert Clearance Angle
- 7 Degrees
Dimensions
- Overall Length
- 178.00mm
- Insert Size
- 120408 (432)
- Shank Dia.
- 63.00mm
- Max. Bore Depth
- 115.10mm
- Insert Cutting Edge Length
- 12.90mm
- Min. Bore Dia.
- 50.00mm
- Connection Size
- PSC63
- Wire Rope Length
- 178.00mm
- Length
- 178.00mm
Description
Indexable Cutting Head Unit, SCLC, Insert Shape 80 Degrees Diamond, Overall Length 178.00mm, PSC63S40LSCLCR12, 95 Degrees , 27.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.